4-Point Full Body Ratchet Suspension Hard Hat in Blue
4-Point Full Body Ratchet Suspension Hard Hat in Blue
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 4 Point Ratchet Suspension
- Pillowed Brow Pad
- Full Brim
- High Density Polyethylene Construction
- Quick Ratchet Adjustment System
- Easy Pinlock Adjustment System
- Vertical Height Adjustment
- Nylon Crown Strap Suspensions
- Made in the USA
- Meets ANSI Z89.1 Type 1 Class G & E Standards
Documents
Specifications
- ANSI:
- ANSI Z89.1 Type 1 Class G and E
- CE Approved:
- No
- Color Finish Name:
- Blue
- Disposable:
- No
- Height:
- 6-1/2 in
- Length:
- 12 in
- Origin:
- Domestic
- Product Type:
- Hard Hat
- UL Listed:
- No
- Weight:
- 0.9156 lb
- Width:
- 10-1/2 in