Radians
4-Point Full Body Ratchet Suspension Hard Hat in Red
Part #RRQHR4RED | Item #4513768 | Manufacturer Part #RQHR4-RED
Product Details
- Type I, Class G & E
- Meets ANSI Z89.1-2009 Standards
- Made in the USA
Specifications
Color Finish: Red
Height: 6 in
Length: 12-1/2 in
Weight: 0.92
Width: 11 in