Cooling Towel in Hi-Viz Lime
Arctic Radwear™ Cooling Towel in Hi-Viz Lime
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Anti-microbial treated to help prevent mold build-up and unwanted smells
- Heat stress safety management
- Safe and reusable, job-site proven
- Dimensions: 26" x 17"
- Reusable packaging design
- Lasts up to 5 hours, depending on humidity levels
Documents
Specifications
- ANSI:
- ANSI A2
- Collection:
- Arctic Radwear™
- Color Finish Category:
- Greens
- Color Finish Name:
- Lime
- Height:
- 2-1/5 in
- Length:
- 26 in
- Material:
- Plastic
- Material Type:
- PVA
- Product Type:
- Cooling Towel
- Reusable:
- Yes
- Weight:
- 0.43 lb
- Width:
- 17 in