Cooling Wrap in Blue

Part #RRCS50  |  Item #7025043  |  Manufacturer Part #RCS50

$ 6.50 EACH

Width:

2 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Advanced Arctic™ Technology
  • 26" x 8.25"
  • Cools Body Temperature
  • Safe & Reusable
  • Heat Stress Safety Management
  • Lasts up to 5 hours

Specifications

Color Finish: Hi-Viz Green

Height: 1-4/5 in

Length: 7 in

Weight: 0.21

Width: 2 in