AXIS™ S Size 13 ga High Tenacity Nylon and Fiberglass Gloves Hi-Viz Orange with Black

Part #RRWG557  |  Manufacturer Part #RWG557S

Starting at
$ 4.40 per PAIR

Glove Size

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 13 gauge orange knitted shell with high tenacity nylon and fiberglass provides cut resistance.
  • Black PU palm coating provides extra grip and protection from abrasion in wet or dry conditions.
  • Seamless cuff design provides a comfortable fit.
  • Tested to EN 388 standards for Abrasion Resistance, Blade Cut, Tear, and Puncture ( 4 5 4 3).
  • ANSI Cut Level A4, EN388 Cut Level 5.

Documents

Specifications

ANSI Specifications: [ANSI Cut Level A4, ANSI 105 2016]

Coating: Polyurethane

Collection: AXIS™

Color Finish: [Hi-Viz Orange, Black]

Color Finish Category: Oranges

Gauge: 13

Glove Size: S

Glove Type: [Cut Resistant, Grip, Puncture Resistant, Tear & Abrasion Resistant]

Height: 51/100 in

Length: 8-43/50 in

Material: [Fiberglass, Plastic]

Material Type: High Tenacity Nylon

Reusable: Yes

Size: S

Type: RRWG557S

Weight: 0.1145

Width: 3-7/20 in