Radians
AXIS™ XS Size 13 ga HPPE, Fiberglass and Stainless Steel Gloves Hi-Viz Orange with Black
Part #RRWG559 | Manufacturer Part #RWG559XS
$ 7.76 EACH
Glove Size
Please select
Product Details
- 13 gauge knitted HPPE orange outer shell with fiberglass and stainless steel.
- Black sandy nitrile coated palm.
- Seamless cuff design.
- Load weight of 3996g
- Tested to EN 388 standards for Abrasion Resistance, Blade Cut, Tear, and Puncture (4 5 4 4).
- ANSI Cut Level A6, EN388 Cut Level 5.
Documents
Specifications
ANSI Specifications: ANSI 105 2016
Coating: Polyurethane
Collection: AXIS™
Color Finish: [Hi-Viz Orange, Black]
Color Finish Category: Oranges
Gauge: 13
Glove Size: XS
Glove Type: [Cut Resistant, Grip, Puncture Resistant, Tear & Abrasion Resistant]
Height: 9/50 in
Length: 9-17/100 in
Material: [Fiberglass, Plastic, Stainless Steel]
Material Type: HPPE
Reusable: Yes
Size: XS
Type: RRWG559XS
Weight: 0.156
Width: 3-3/100 in