Radians
AXIS™ M Size HPPE Cold Weather Cut Protection Level 4 Glove with Latex Coating in Blue
Part #RRWG605 | Manufacturer Part #RWG605M
$ 13.65 EACH
Glove Size
Please select
Product Details
- ANSI Cut Level A4
- 2 Ply 13 Ga HPPE Shell
- 7 Ga Terry Acrylic Liner
- Waterproof Smooth Latex Coating
- EN388:2003 4 5 4 4
Documents
Specifications
ANSI Specifications: ANSI Cut Level A4
Coating: Latex
Collection: AXIS™
Color Finish: [Black, Blue, Grey]
Color Finish Category: Blacks
Glove Size: M
Glove Type: [Automotive, Maintenance, Manufacturing, Material Handling, Oil and Gas Industry, Outdoor Winter Activities, Work]
Height: 2 in
Length: 9-1/2 in
Material: Plastic
Material Type: HPPE
Reusable: Yes
Thickness: 13 ga
Weight: 0.3375
Width: 5-1/2 in