AXIS™ L Size 13 ga HPPE, Fiberglass and Stainless Steel Gloves Hi-Viz Orange with Black

Part #RRWG559L  |  Item #8032070  |  Manufacturer Part #RWG559L

$ 7.76 EACH

Glove Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • 13 gauge knitted HPPE orange outer shell with fiberglass and stainless steel.
  • Black sandy nitrile coated palm.
  • Seamless cuff design.
  • Load weight of 3996g
  • Tested to EN 388 standards for Abrasion Resistance, Blade Cut, Tear, and Puncture (4 5 4 4).
  • ANSI Cut Level A6, EN388 Cut Level 5.

Documents

Specifications

ANSI Specifications: ANSI 105 2016

Coating: Polyurethane

Collection: AXIS™

Color Finish: [Hi-Viz Orange, Black]

Color Finish Category: Oranges

Gauge: 13

Glove Size: L

Glove Type: [Cut Resistant, Grip, Puncture Resistant, Tear & Abrasion Resistant]

Height: 9/50 in

Length: 10 in

Material: [Fiberglass, Plastic, Stainless Steel]

Material Type: HPPE

Reusable: Yes

Size: L

Type: RRWG559L

Weight: 0.191

Width: 3-1/2 in