L Size Latex Coated HDPE Cold Weather Cut Protection Level A4 Glove in Black, Blue with Grey

You last purchased this on
 
Radians

AXIS™ L Size Latex Coated HDPE Cold Weather Cut Protection Level A4 Glove in Black, Blue with Grey

This product requires certification to purchase.
You last purchased this on
 
Radians

AXIS™ L Size Latex Coated HDPE Cold Weather Cut Protection Level A4 Glove in Black, Blue with Grey

  • Fast #
  • Part #MMRRRWG605L
  • Item #7506684
  • Manufacturer Part #RWG605L
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 3/4 black foam latex coating.
  • 7 gauge acrylic inner shell.
  • 13 gauge knitted HPPE outer shell with a smooth blue latex coating.
  • Tested to ANSI/ISEA Cut Level A4.
  • CAUTION: This product contains Latex.
  • Tested to EN388 standards for abrasion, cuts, tear and puncture (4 5 4 4).
  • Seamless elastic slip-on cuff.
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Cut Level A4 Abrasion Level 5 Puncture Level 5
CE Approved:
Yes
Coating:
Latex
Collection:
AXIS™
Color Finish Category:
Blacks
Color Finish Name:
Blue
Disposable:
No
Glove Size:
L
Glove Type:
Cold Weather
Height:
6-1/2 in
Length:
11 in
Material:
Plastic
Material Type:
HDPE
Origin:
Global
Reusable:
Yes
Thickness:
13 ga
UL Listed:
No
Weight:
4.4281 lb
Width:
10-1/2 in