Radians
AXIS™ M Size 13 ga HPPE, Fiberglass and Stainless Steel Gloves Hi-Viz Orange with Black
Part #RRWG559M | Item #8032062 | Manufacturer Part #RWG559M
Glove Size
Product Details
- 13 gauge knitted HPPE orange outer shell with fiberglass and stainless steel.
- Black sandy nitrile coated palm.
- Seamless cuff design.
- Load weight of 3996g
- Tested to EN 388 standards for Abrasion Resistance, Blade Cut, Tear, and Puncture (4 5 4 4).
- ANSI Cut Level A6, EN388 Cut Level 5.
Documents
Specifications
ANSI Specifications: ANSI 105 2016
Coating: Polyurethane
Collection: AXIS™
Color Finish: [Hi-Viz Orange, Black]
Color Finish Category: Oranges
Gauge: 13
Glove Size: M
Glove Type: [Cut Resistant, Grip, Puncture Resistant, Tear & Abrasion Resistant]
Height: 9/50 in
Length: 9-19/25 in
Material: [Fiberglass, Plastic, Stainless Steel]
Material Type: HPPE
Reusable: Yes
Size: M
Type: RRWG559M
Weight: 0.182
Width: 3-43/100 in