M Size 13 ga Polyester Gloves with Nitrile Palm Dipped Gloves in Black, Salt-N-Pepper and Yellow
AXIS™ M Size 13 ga Polyester Gloves with Nitrile Palm Dipped Gloves in Black, Salt-N-Pepper and Yellow
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Foam nitrile palm dip provides protection from abrasion in wet or dry conditions.
- Seamless design provides a comfortable fit.
- 13 gauge High Performance Polyethylene (HPPE) provides cut resistance.
- ANSI Cut Level A4, EN388 Cut Level 5.
- Meets EN 388:2003 standards for Abrasion Resistance, Blade Cut, Tear, and Puncture ( 4 5 4 4).
Documents
Specifications
- ANSI:
- ANSI Cut Level A4 Abrasion Level 4 Puncture Level 5
- CE Approved:
- Yes
- Coating:
- Foam Nitrile
- Collection:
- AXIS™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Grey
- Disposable:
- No
- Gauge (metal):
- 13 ga
- Glove Size:
- M
- Glove Type:
- Cut Resistant
- Height:
- 2/5 in
- Length:
- 10 in
- Material:
- Plastic, Rubber
- Material Type:
- Nitrile, Polyester, HPPE
- Origin:
- Global
- Reusable:
- Yes
- Thickness:
- 13 ga
- UL Listed:
- No
- Weight:
- 0.14 lb
- Width:
- 5 in