S Size 13 ga Foam Nitrile Coated HPPE and Fiberglass Cut and Abrasive Resistant Gloves in Salt & Pepper and Black

You last purchased this on
 
Radians

AXIS™ S Size 13 ga Foam Nitrile Coated HPPE and Fiberglass Cut and Abrasive Resistant Gloves in Salt & Pepper and Black

This product requires certification to purchase.
You last purchased this on
 
Radians

AXIS™ S Size 13 ga Foam Nitrile Coated HPPE and Fiberglass Cut and Abrasive Resistant Gloves in Salt & Pepper and Black

  • Fast #
  • Part #MMRRRWG555S
  • Item #7026394
  • Manufacturer Part #RWG555S
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Foam nitrile palm dip provides protection from abrasion in wet or dry conditions.
  • Seamless design provides a comfortable fit.
  • 13 gauge High Performance Polyethylene (HPPE) provides cut resistance.
  • ANSI Cut Level A4, EN388 Cut Level 5.
  • Meets EN 388:2003 standards for Abrasion Resistance, Blade Cut, Tear, and Puncture ( 4 5 4 4).
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Cut Level A4 Abrasion Level 4 Puncture Level 5
CE Approved:
Yes
Coating:
Foam Nitrile
Collection:
AXIS™
Color Finish Category:
Blacks
Color Finish Name:
Grey
Disposable:
No
Gauge (metal):
13 ga
Glove Size:
S
Glove Type:
Cut Resistant
Height:
2/5 in
Length:
9-7/10 in
Material:
Plastic, Rubber
Material Type:
Nitrile, Polyester, HPPE
Origin:
Global
Reusable:
Yes
Thickness:
13 ga
UL Listed:
No
Weight:
0.14 lb
Width:
5 in