XL Size HPPE Cold Weather Cut Protection Level 4 Glove with Latex Coating in Blue
AXIS™ XL Size HPPE Cold Weather Cut Protection Level 4 Glove with Latex Coating in Blue
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 3/4 black foam latex coating.
- 7 gauge acrylic inner shell.
- 13 gauge knitted HPPE outer shell with a smooth blue latex coating.
- Tested to ANSI/ISEA Cut Level A4.
- CAUTION: This product contains Latex.
- Tested to EN388 standards for abrasion, cuts, tear and puncture (4 5 4 4).
- Seamless elastic slip-on cuff.
Documents
Specifications
- ANSI:
- ANSI Cut Level A4 Abrasion Level 5 Puncture Level 5
- CE Approved:
- Yes
- Coating:
- Latex
- Collection:
- AXIS™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Blue
- Disposable:
- No
- Glove Size:
- XL
- Glove Type:
- Cold Weather
- Height:
- 49/50 in
- Length:
- 10-63/100 in
- Material:
- Plastic
- Material Type:
- HPPE
- Origin:
- Global
- Reusable:
- Yes
- Thickness:
- 13 ga
- UL Listed:
- No
- Weight:
- 0.3435 lb
- Width:
- 4-61/100 in