XXL Size 13 ga High Tenacity Nylon and Fiberglass Gloves Hi-Viz Orange with Black
AXIS™ XXL Size 13 ga High Tenacity Nylon and Fiberglass Gloves Hi-Viz Orange with Black
Frequently Purchased Together
Product Details
- Black PU palm coating provides extra grip and protection from abrasion in wet or dry conditions.
- Seamless cuff design provides a comfortable fit.
- 13 gauge orange knitted shell with high tenacity nylon and fiberglass provides cut resistance.
- ANSI Cut Level A4, EN388 Cut Level 5.
- Tested to EN 388 standards for Abrasion Resistance, Blade Cut, Tear, and Puncture ( 4 5 4 3).
Documents
Specifications
- ANSI:
- ANSI Cut Level A4, ANSI 105 2016
- Coating:
- Polyurethane
- Collection:
- AXIS™
- Color Finish Category:
- Oranges
- Color Finish Name:
- Hi-Viz Orange, Black
- Gauge (metal):
- 13 ga
- Glove Size:
- XXL
- Glove Type:
- Cut Resistant, Grip, Puncture Resistant, Tear & Abrasion Resistant
- Height:
- 59/100 in
- Length:
- 9-21/25 in
- Material:
- Fiberglass, Plastic
- Material Type:
- High Tenacity Nylon
- Reusable:
- Yes
- Size:
- 2XL
- Weight:
- 0.1555 lb
- Width:
- 4-13/100 in