Radians
AXIS™ XXL Size 13 ga HPPE, Fiberglass and Stainless Steel Gloves Hi-Viz Green with Black
Part #RRWG558XXL | Item #7733577 | Manufacturer Part #RWG558XXL
Glove Size
Product Details
- 13 gauge knitted HPPE hi-viz green outer shell with fiberglass and stainless steel.
- Black polyurethane coated palm.
- Seamless cuff design.
- Load weight of 4230g
- Tested to EN 388 standards for Abrasion Resistance, Blade Cut, Tear, and Puncture (4 5 4 3).
- ANSI Cut Level A7, EN388 Cut Level 5.
Documents
Specifications
ANSI Specifications: [ANSI Cut A7, ANSI 105 2016]
Coating: Polyurethane
Collection: AXIS™
Color Finish: [Hi-Viz Green, Black]
Color Finish Category: Greens
Gauge: 13
Glove Size: XXL
Glove Type: [Cut Resistant, Grip, Puncture Resistant, Tear & Abrasion Resistant]
Height: 4/25 in
Length: 10-3/4 in
Material: [Fiberglass, Plastic, Stainless Steel]
Material Type: HPPE
Reusable: Yes
Size: 2XL
Type: C0244202
Weight: 0.185
Width: 3-1/2 in