Radians Bomber Jacket in Hi-Viz Green

RSJ11Q3ZGS

Clothing Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Concealed attached hood
  • Elastic waistband and cuffs
  • Features 2” silver reflective tape
  • Mic tabs on both shoulders
  • One inside open chest pocket
  • Quilted liner: 160g/m2
  • Weather proof shell
  • Zippered, lined slash pockets

SPECIFICATIONS

ANSI Specifications
ANSI 107 2010, ANSI Class 3
Clothing Size
L
Color Finish
Hi-Viz Green
Material
Plastic
Material Type
Polyester
Reusable
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday