Radians Breakaway Surveyor Vest in Hi-Viz Green

RSV243GM

Clothing Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 5 Point Breakaway – front closure, both shoulders and sleeves, and both sides.
  • Closure: Zip-N-Rip Zipper.
  • Colors: Hi-Viz Green.
  • Contrasting Trim Detail.
  • Materials: 100% polyester mesh.
  • Meets ANSI/ISEA 107-2015 Standards.
  • Pockets: 1 upper outside with flap, 1 upper outside no flap, 2 lower inside.
  • Sizes: M/L, XL/2X, 3X/5X
  • Tape: 2” Silver Reflective Material. 1 horizontal stripe.

SPECIFICATIONS

ANSI Specifications
ANSI/ISEA 107-2015
Clothing Size
M/L
Color Finish
Hi-Viz Green
Height
1-2/5 in
Length
10-4/5 in
Material
Plastic
Material Type
Polyester, Polyester Mesh
Quick Release
Yes
Reusable
No
Weight
0.72
Width
8-4/5 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday