Radians

Cap Style Hard Hat in Red

Part #RGHR4RED  |  Manufacturer Part #GHR4-RED

Color/Finish:
Hi-Viz Green

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Type I, Class G & E
  • Meets ANSI Z89.1-2009 Standards
  • Made in the USA

Specifications

ANSI Specifications: ANSI Z89.1 2009 Type 1 Class G and E

Color Finish: Hi-Viz Green

Height: 6 in

Length: 12 in

Material: Plastic

Material Type: Polyethylene

Weight: 0.83

Width: 10-1/2 in