Radians
Cap Style Hard Hat with Ratchet Suspension Hi-Viz Green
Part #RGHR6GREENHV | Item #4927269 | Manufacturer Part #GHR6-GREEN-HV
Product Details
- The Quartz™ full brim hard hat is a favorite within the industry for its extra protection from sun glare and rain
- The granite™ cap style hard hat is an industry standard
- Both feature the latest in comfort and protection
- These hard hats have a well-balanced high density polyethylene shell
- Pillowed brow pad
- Nape cushion on ratchet system
- Nylon crown strap suspensions
- Vertical height adjustment
- Universal accessory slots
- Replaceable 6-point ratchet suspension system
Specifications
ANSI Specifications: ANSI Z89.1 2003 Type 1 Class G and E
Color Finish: Hi-Viz Green
Height: 6-1/2 in
Length: 12 in
Material: Plastic
Material Type: [Nylon, Polyethylene]
Type: RGHR6GREENHV
Weight: 0.87
Width: 8-1/2 in