Plastic Hard Hat in Orange

You last purchased this on
 
Radians

Granite™ Plastic Hard Hat in Orange

  • Fast #
  • Part #RGHR6ORANGE
  • Item #4927162
  • Manufacturer Part #GHR6-ORANGE
4.8 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Radians

Granite™ Plastic Hard Hat in Orange

This product requires certification to purchase.

X Points
Color Finish Name: Orange Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Meets ANSI Z89.1-2009 standards
  • Made in the USA
  • Type I, class G & E
  • Vertical height adjustment
  • Nape cushion on ratchet system
  • Nylon crown strap suspensions
  • Pillowed brow pad
  • These hard hats have a well-balanced high density polyethylene shell
  • Replaceable 6-point ratchet suspension system
  • Universal accessory slots
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Z89.1-2003
Collection:
Granite™
Color Finish Name:
Orange
Height:
6 in
Length:
11-1/2 in
Material:
Plastic
Material Type:
Nylon, Polyethylene
Tool Type:
Hard Hat
Weight:
0.86 lb
Width:
9-1/2 in