Radians

Class 2 M - L Size Class-2 2-Tone Polyester Mesh Safety Vest with Chevron Back in Hi-Viz Orange

Part #RSV23C2VOM  |  Manufacturer Part #SV23C-2V OM-M/L

Clothing Size

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: ANSI 107 2010

Clothing Size: M-L

Collection: Class 2

Color Finish: Hi-Viz Orange

Material: Plastic

Material Type: Polyester Mesh

Quick Release: No