Corded Foam Disposable Ear Plugs (100) in Hi-Viz Green
Corded Foam Disposable Ear Plugs (100) in Hi-Viz Green
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Expand slowly for low pressure fit
- Conforms to virtually any size ear canal
- Tapered bullet shape
- NRR 33 dB
- Available with or without a cord
- Extremely soft foam plug
Specifications
- ANSI:
- ANSI S3.19 1974
- Color Finish Name:
- Hi-Viz Green
- Corded Cordless:
- Corded
- Height:
- 1/2 in
- Length:
- 3-1/10 in
- Material:
- Foam
- Noise Reduction Rating:
- 33
- Package Quantity:
- 100
- Reusable:
- No
- Weight:
- 0.01 lb
- Width:
- 2-1/2 in