Cordless Plastic Disposable Ear Plugs in Hi-Viz Green
Cordless Plastic Disposable Ear Plugs in Hi-Viz Green
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Expand slowly for low pressure fit
- Conforms to virtually any size ear canal
- Tapered bullet shape
- NRR 33 dB
- Available with or without a cord
- Extremely soft foam plug
Specifications
- ANSI:
- ANSI S3.19 1974
- Color Finish Name:
- Hi-Viz Green
- Corded Cordless:
- Cordless
- Height:
- 2/5 in
- Length:
- 2 in
- Material:
- Plastic
- Material Type:
- PVC
- Noise Reduction Rating:
- 33
- Reusable:
- No
- Weight:
- 0.004 lb
- Width:
- 1-7/10 in