Safety Glasses with Brown Lens
Crucible Safety Glasses with Brown Lens
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Dual Mold, Rubber Temples for all day comfort
- Polarized lens option
- Adjustable Rubber Nosepiece for added comfort
- Complies with ANSI Z87.1 standards
- Provides 99.9% UVA and UVB protection
- Hard coat polycarbonate lens protects against scratches
Documents
Specifications
- ANSI:
- ANSI Z87.1
- CE Approved:
- No
- Collection:
- Crucible
- Color Finish Name:
- Crystal Brown
- Disposable:
- No
- Glasses Frame Color:
- Crystal Brown
- Glasses Lens Color:
- HD Brown
- Height:
- 2 in
- Length:
- 6 in
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Origin:
- Global
- Size:
- Regular
- UL Listed:
- No
- Weight:
- 0.0656 lb
- Width:
- 2-1/2 in