Radians Custom Molded Earplug

RCEP001

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Long lasting and washable
  • Made in the USA
  • Molds in 10 minutes
  • NRR 26 dB
  • No mess
  • Radians Custom Molded earplugs are an easy and do-it-yourself kit
  • Safe, non toxic and hypo-allergenic silicone
  • Simple, easy to follow instructions
  • Soft, permanent custom fit

SPECIFICATIONS

Color Finish
Hi-Viz Green
Height
2/5 in
Length
3-2/5 in
Material
Plastic
Material Type
Poly
Noise Reduction Rating
26
Reusable
No
Weight
0.13
Width
2-3/10 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday