Deluxe M Size Polyester and Elastic Bomber Jacket in Hi-Viz Green and Black

Part #RSJ210B3ZGSM  |  Item #7220868

$ 52.75 EACH

Clothing Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Zip out removable fleece liner with lined sleeves
  • 2 in Silver Reflective Tape
  • PU coated weather resistant polyester shell
  • Concealed attached hood
  • Black knit waistband & cuffs
  • Zippered fleece lined slash pockets
  • Cell phone / radio chest pocket
  • Three outside pockets on fleece jacket, two left sleeve pencil pockets
  • Mic tabs on both shoulders, clear chest badge holder
  • Meets type R/class 3 ANSI/ISEA 107-2015 standards

Documents

Specifications

ANSI Specifications: ANSI 107

Application: [Fire, Law Enforcement, Transportation, Industrial, Construction, Safety]

Clothing Size: M

Coating: Polyurethane

Collection: Deluxe

Color Finish: [Hi-Viz Green, Black]

Color Finish Category: Greens

Height: 4 in

Length: 14-1/5 in

Material: Plastic

Material Type: Polyester

Quick Release: No

Reusable: Yes

Type: Bomber Jacket

Weight: 3.5906

Width: 10-4/5 in