Radians
Deluxe XXXL Size Polyester Bomber Jacket in Hi-viz Green, Black and Silver
Part #RSJ210B3ZGS3X | Item #7219944
$
52.75
EACH
Clothing Size:
XXXLProduct Details
- Zip out removable fleece liner with lined sleeves
- 2 in Silver Reflective Tape
- PU coated weather resistant polyester shell
- Concealed attached hood
- Black knit waistband & cuffs
- Zippered fleece lined slash pockets
- Cell phone / radio chest pocket
- Three outside pockets on fleece jacket, two left sleeve pencil pockets
- Mic tabs on both shoulders, clear chest badge holder
- Meets type R/class 3 ANSI/ISEA 107-2015 standards
Documents
Specifications
ANSI Specifications: ANSI 107
Application: [Fire, Law Enforcement, Transportation, Industrial, Construction, Safety]
Clothing Size: XXXL
Coating: Polyurethane
Collection: Deluxe
Color Finish: [Hi-Viz Green, Black]
Color Finish Category: Greens
Material: Plastic
Material Type: Polyester
Quick Release: No
Reusable: No
Weight: 4.3125