Economy Two Tone Mesh Safety Vest Class 3 Hi-Viz Green 3XL

You last purchased this on
 
Radians

Radwear™ Economy Two Tone Mesh Safety Vest Class 3 Hi-Viz Green 3XL

This product requires certification to purchase.
Brand image
You last purchased this on
 
Radians

Radwear™ Economy Two Tone Mesh Safety Vest Class 3 Hi-Viz Green 3XL

  • Fast #
  • Part #RSV223ZGM3X
  • Item #4479408
  • Manufacturer Part #SV22-3ZGM-3X
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Excellent choice for extreme work environments like asphalt paving that greatly reduce the useful life of a vest, or protection for short-term labor
  • 2 in silver tape reflective material
  • Compliant protection at an economical price
  • 100% Polyester mesh
  • Contrasting trim detail
  • 1 Upper left front chest pocket and 1 lower right inside pocket
  • 1 Horizontal stripe
  • Zipper closure
  • Meets type R/class 3 ANSI/ISEA 107-2015 standards
  • 25 Wash max
  • Requires Certification

Documents


Specifications

ANSI:
ANSI/ISEA 107 2015 Class 3 Type R
Application:
Industrial, Construction, Safety
Clothing Size:
XXXL
Coating:
Polyester
Collection:
Radwear™
Color Finish Category:
Greens
Color Finish Name:
Hi-Viz Green
Height:
2 in
Length:
12-3/10 in
Material:
Plastic
Material Type:
Polyester Mesh
Product Type:
Safety Vest
Reusable:
Yes
Weight:
0.74 lb
Width:
9-3/10 in