Radians

Economy Two Tone Mesh Safety Vest Class 3 Hi-Viz Orange 2XL

Part #RSV223ZOM2X  |  Manufacturer Part #SV22-3ZOM-2X

Clothing Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The Radians SV22-3 Economy with Two-Tone Trim is compliant protection at an economical price
  • Excellent choice for extreme work environments
  • Reflective stripes on contrasting trim make workers much more noticeable in low light and broad daylight
  • 100% polyester mesh
  • Zipper closure
  • Pockets: 1 upper left front,1 lower right inside
  • ANSI/SEA 107-2015 Type R Class 3

Specifications

ANSI Specifications: ANSI/ISEA 107-2015

Clothing Size: XXL

Coating: Polyester

Color Finish: Hi-Viz Green

Height: 1/2 in

Length: 13 in

Material: Plastic

Material Type: [Polyester Mesh, Polyester]

Reusable: No

Type: RSV223ZOM2X

Weight: 18

Width: 9-1/2 in