Radians Glove

RRWG100

Glove Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • High Visibility Performance Glove
  • Open cuff design provides an easy, slip-on fit
  • Prismatic Pull On Strap
  • Reflective Tape
  • Reflective prismatic pull strap
  • Reinforced Fingers
  • Slip On Cuff

SPECIFICATIONS

ANSI Specifications
ANSI 107, ANSI S3.19-1974
Color Finish
Hi-Viz Green
Glove Size
XXL
Glove Type
Utility
Height
2/5 in
Length
9-7/10 in
Material
Synthetic
Reusable
No
Weight
0.43
Width
3-4/5 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday