Radians

Hard Hat Neck Shade Hi-Viz Green

Part #RNSG  |  Manufacturer Part #NSG

Color/Finish:
Hi-Viz Green

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fits both cap style and full brim hard hats
  • NFPA 701 (2004) FR treated

Specifications

ANSI Specifications: ANSI 107-2015

Clothing Size: Universal

Color Finish: Hi-Viz Green

Height: 1/2 in

Length: 8 in

Material: Plastic

Material Type: Polyester, Polyester Mesh

Reusable: Yes

Type: RNSG

Weight: 0.12

Width: 5 in