Hard Hat Neck Shade Hi-Viz Orange
Hard Hat Neck Shade Hi-Viz Orange
Frequently Purchased Together
Product Details
- NFPA 701 (2004) FR treated
- Fits both cap style and full brim hard hats
Documents
Specifications
- ANSI:
- ANSI 107-2015
- Clothing Size:
- Universal
- Color Finish Name:
- Hi-Viz Orange
- Height:
- 1 in
- Length:
- 9 in
- Material:
- Plastic
- Material Type:
- Polyester, Polyester Mesh
- Reusable:
- Yes
- Weight:
- 0.09 lb
- Width:
- 8 in