Radians Hard Hat

RQHR6

Manufacturer Part #: QHR6-BLUE

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Both feature the latest in comfort and protection
  • Nape cushion on ratchet system
  • Nylon crown strap suspensions
  • Pillowed brow pad
  • Replaceable 6-point ratchet suspension system
  • The Quartz™ full brim hard hat is a favorite within the industry for its extra protection from sun glare and rain
  • The granite™ cap style hard hat is an industry standard
  • These hard hats have a well-balanced high density polyethylene shell
  • Universal accessory slots
  • Vertical height adjustment

SPECIFICATIONS

ANSI Specifications
ANSI Z89.1 2003 Type 1 Class G and E
Color Finish
Hi-Viz Green
Height
7 in
Length
14 in
Material
Plastic
Material Type
Nylon, Polyethylene
Weight
0.94
Width
12-1/2 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday