Radians L Size Heavy Duty Rip Stop Waterproof and Breathable Pant

RRW32EZ1Y

Manufacturer Part #: RW32-EZ1Y-L

Clothing Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Rain pant with 300 Denier PU coated rip stop oxford hi-viz polyester material
  • Waterproof per ANSU 107, 7.5.3 (AATCC 127 2008)
  • Breathable per ANSI 107, 7.6 (ASTM E-96-05)
  • With 3M® 8906 2" silver reflective tape
  • 2 horizontal stripes below the knee
  • Two tone with black leg bottom and rear
  • Internal pocket for optional knee pad (sold separately)
  • Hook and loop closure over zipper fly
  • Adjustable and removable suspender straps
  • Knee high leg zipper with adjustable cuffs

SPECIFICATIONS

ANSI Specifications
ANSI/ISEA 107-2015
Clothing Size
L
Height
2-1/5 in
Weight
2.025
Width
12-1/5 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday