Size L Oxford Polyester Reusable Weatherproof Bomber Jacket and Quilted Built-in Liner in Black and Hi-Viz Green
Size L Oxford Polyester Reusable Weatherproof Bomber Jacket and Quilted Built-in Liner in Black and Hi-Viz Green
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Dual mic tabs
- Concealed attached hood
- Color blocked bottom
- Upper front - 3D flap covered radio pocket, lower front - 2ea zipper closure lined pockets and inside - open chest pocket
- 2 in Silver tape reflective material
- 1 Horizontal stripe, 2 on sleeves
- Zipper closure
- Elastic waistband and wrist cuffs
- Meets type R/class 3 ANSI/ISEA 107-2015 standards
- 25 Wash max
Documents
Specifications
- ANSI:
- ANSI 107 2015, ANSI Class 3, ANSI Type R
- Application:
- Construction, Industrial, Safety
- Clothing Size:
- L
- Coating:
- Polyurethane
- Color Finish Category:
- Greens
- Color Finish Name:
- Black, Hi-Viz Green
- Height:
- 2 in
- Length:
- 15-1/2 in
- Material:
- Plastic
- Material Type:
- Oxford Polyester
- Product Type:
- Bomber Jacket, Liner
- Quick Release:
- No
- Reusable:
- Yes
- Weight:
- 1.55 lb
- Width:
- 13 in