L Size Heavy Duty Rain Jacket

Part #RRW323Z1YL  |  Item #7220607  |  Manufacturer Part #RW32-3Z1Y-L

$ 82.75 EACH
(Pricing is for L)

Clothing Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • 300 Denier PU Coated Rip Stop Oxford Polyester Waterproof Shell
  • Two Tone
  • 3M Reflective Tape
  • Vented Cape with D-Ring
  • ANSI 107-2015 Type R Class 3
  • Cape vented front and back cap with D-Ring pass through
  • Adjustable elastic sleeve cuffs with hook and loop closure
  • Attached hood
  • Mic tabs on both shoulders
  • Zipper front closure with snap closure storm flap

Documents

Specifications

ANSI Specifications: ANSI/ISEA 107 2015

ASTM Specifications: ASTM E-96 2005

Clothing Size: L

Coating: Polyurethane

Color Finish: Hi-Viz Green

Color Finish Category: Greens

Height: 1 in

Length: 15-1/2 in

Material: [Fiber, Plastic]

Material Type: [300 Denier Nylon, Poly Ripstop, Polyester]

Product Type: Rain Coat

Reusable: Yes

Width: 12-1/2 in