Radians L Size Polyester Class 2 2-Tone Safety Vest Heavy Woven in Hi-Viz Green

RSV552ZGDL

Manufacturer Part #: SV55-2ZGD-L

Clothing Size

L

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Radians SV55 Type R Class 2 Heavy Duty Two Tone Engineer Safety Vest is intended for professional field engineers and construction superintendents
  • Rugged Oxford material in front provides resistance to tough working conditions while supporting extra weight in cargo pockets
  • Reflective material is utilized for reinforcement edge binding further enhancing nighttime visibility
  • Materials: Front – 300D woven polyester / Back – Polyester Mesh
  • Pockets: Front flap covered radio pocket, flap covered split pencil pocket, lower front cargo pockets with flagging tape grommets, 2 water bottle/paint can pockets, 2 large two layer inside open pockets
  • 3M® 8712 Silver 2” Glass Bead Reflective Tape
  • 1" Contrasting Trim Detail
  • Reflective Trim Edging
  • Mic tabs on both shoulders
  • ANSI/SEA 107-2015 Type R Class 2

SPECIFICATIONS

ANSI Specifications
ANSI 107 2015 Class 2
Clothing Size
L
Coating
Polyester
Reusable
Yes

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday