Radians

L Size Safety Vest

Part #RSV592ZGDL  |  Manufacturer Part #SV59-2ZGD-L

Clothing Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Woven Fabric Bias Tape & Heavy Black Webbing Reinforcement.
  • Pockets: Front: Large Radio/Cell Phone with Clear Badge Holder, Split Pencil/Tablet, 2 EA Full. with Flap Cover. Inside: 2 EA Lower Full Width, Flap Covered Chest. Back: Plan Pocket (across the entire back).
  • Silver 2” Class 2 Glass Bead Reflective Tape
  • Closure: Heavy Metal Chrome Snaps. Grommets at neck for tool keepers/lanyards.
  • Materials: 100% Polyester Mesh & 100% Polyester Solid Twill (pockets).
  • Two layer back pocket the width of the entire back of vest, reinforced snap closure on both sides.
  • Pocket opening the length of the side of the vest from bottom to arm pit.
  • Meets ANSI/ISEA 107-2015 Standards.
  • Sizes: M, L, XL, 2X, 3X, 4X, 5X

Specifications

ANSI Specifications: ANSI/ISEA 107-2015

Clothing Size: L

Color Finish: Hi-Viz Green

Height: 1-4/5 in

Length: 11 in

Material: Plastic

Material Type: [Polyester Mesh, Polyester, Woven Polyester]

Reusable: Yes

Type: Reflective Clothing

Weight: 0.8188

Width: 8-4/5 in