Radians

L Size Safety Vest with Zipper

Part #ASV2ZGSL  |  Manufacturer Part #SV2ZGSL

Clothing Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: [ANSI Class 2, ANSI 107 2015]

Clothing Size: L

Color Finish: Hi-Viz Green

Material: Plastic

Material Type: Polyester

Reusable: Yes