Radians Rad-Shade® Long Sleeve Mesh Shirt in Hi-Viz Green
RST21UV3PGSHT
Clothing Size
SPECIFICATIONS
- ANSI Specifications
- ANSI 107 2010
- Clothing Size
- M
- Collection
- Rad-Shade®
- Color Finish
- Hi-Viz Green
- Material
- Plastic
- Material Type
- Polyester
- Reusable
- Yes
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday