Radians

M and L Size Breakaway Surveyor Vest in Hi-Viz Green

Part #RSV243GMML  |  Manufacturer Part #SV24-3GM-M/L

Clothing Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 5 Point Breakaway – front closure, both shoulders and sleeves, and both sides.
  • Closure: Zip-N-Rip Zipper.
  • Tape: 2” Silver Reflective Material. 1 horizontal stripe.
  • Contrasting Trim Detail.
  • Pockets: 1 upper outside with flap, 1 upper outside no flap, 2 lower inside.
  • Materials: 100% polyester mesh.
  • Colors: Hi-Viz Green.
  • Meets ANSI/ISEA 107-2015 Standards.
  • Sizes: M/L, XL/2X, 3X/5X

Specifications

ANSI Specifications: ANSI/ISEA 107-2015

Clothing Size: M/L

Color Finish: Hi-Viz Green

Height: 1-2/5 in

Length: 10-4/5 in

Material: Plastic

Material Type: [Polyester, Polyester Mesh]

Quick Release: Yes

Reusable: No

Weight: 0.72

Width: 8-4/5 in