Radians

M or L Size Polyester Class E Safety Pant in Hi-Viz Green

Part #RSP61EPGSML

Clothing Size:

M/L
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • These Class E surveyor safety pants are 100% polyester mesh bottom and 100% polyester solid top
  • 2” silver tape reflective material with two tone contrasting trim
  • 2 upper slash through pockets
  • 2 back pockets
  • Full length zipper on both legs
  • ANSI/SEA 107-2015 Class E
  • Full length zipper on both legs

Specifications

ANSI Specifications: ANSI 107-2010 Class E

Clothing Size: M/L

Coating: Polyester

Color Finish: [Hi-Viz Green, Orange, Silver]

Material: Plastic

Material Type: Polyester

Quick Release: No

Reusable: Yes