M Size Class 3 Polyester Weather Proof Bomber Jacket with Quilted Built-In Liner in Hi-Viz Green

Part #RSJ11QB3ZGSM  |  Item #7674324  |  Manufacturer Part #SJ11QB-3ZGS-M

$ 48.17 EACH

Clothing Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Frequently Purchased Together

+
+
+
$0

This Item: Radians M Size Class 3 Polyester Weather Proof Bomber Jacket with Quilted Built-In Liner in Hi-Viz Green / $48.17

Product Details

  • Color blocked bottom
  • Dual mic tabs
  • Concealed attached hood
  • Elastic waistband and wrist cuffs
  • Zipper closure
  • 2 in Silver tape reflective material
  • 1 Horizontal stripe, 2 on sleeves
  • Upper front - 3D flap covered radio pocket, lower front - 2ea zipper closure lined pockets and inside - open chest pocket
  • 25 Wash max
  • Meets type R/class 3 ANSI/ISEA 107-2015 standards

Documents

Specifications

ANSI Specifications: ANSI 107

Application: [Industrial, Construction, Safety]

Clothing Size: M

Coating: Polyurethane

Color Finish: [Hi-Viz Green, Black]

Color Finish Category: Greens

Height: 2 in

Length: 15-1/2 in

Material: Plastic

Material Type: Oxford Polyester

Quick Release: No

Reusable: Yes

Type: [Bomber Jacket, Quilted]

Weight: 1.55

Width: 3-9/10 in