Radians

M Size Latex Gloves

Part #RRWG17M  |  Manufacturer Part #RWG17M

Glove Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 2 ply, water resistant, 13 gauge orange high visibility nylon outer shell.
  • 3/4 dipped micro finish black latex coating.
  • 7 gauge acrylic terry liner.
  • Seamless elastic slip-on cuff.
  • Tested to EN388 standards for abrasion, cuts, tear and puncture (3 2 4 3).
  • CAUTION: This product contains Latex.

Specifications

ANSI Specifications: [ANSI Abrasion 3, ANSI Cut Level A2, ANSI Puncture 3]

Coating: Latex

Color Finish: [Orange, Black]

Color Finish Category: Oranges

Gauge: 13

Glove Size: M

Glove Type: [Cold Storage Applications, Commercial Fishing, Food Processing, Outdoor Winter Activities]

Height: 2 in

Length: 12 in

Material: Plastic

Material Type: Nylon

Weight: 0.32

Width: 6-1/2 in