M Size Long Sleeve T-Shirt in Hi-Viz Green

Part #RST213PGSM  |  Item #4580364  |  Manufacturer Part #ST21-3PGS-M

$ 22.52 EACH
(Pricing is for M)

Clothing Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Double, birds-eye mesh maximize airflow to quickly dry moisture
  • 2 in Premium heat transferred, stretchable reflective tape
  • 1 Horizontal stripe
  • 1 Upper left chest pocket
  • 100% Wicking polyester mesh
  • 25 Wash max
  • Meets class 3 ANSI/ISEA 107-2010 standards

Documents

Specifications

ANSI Specifications: ANSI 107

Application: [Industrial, Construction, Safety]

Clothing Size: M

Color Finish: Hi-Viz Green

Color Finish Category: Greens

Height: 1-1/5 in

Length: 10-2/5 in

Material: Plastic

Material Type: Polyester Mesh

Product Type: [T-Shirt, Long Sleeve]

Quick Release: No

Reusable: Yes

Weight: 0.55

Width: 8-4/5 in