M Size Polyester Class E Waterproof Bib Pants

Part #RRW32EZ1YM  |  Item #7220640

$ 65.75 EACH
(Pricing is for M)

Clothing Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • 300 Denier Ripstop Oxford with Waterproof & Breathable PU Coating
  • 3M ® 8906 2 in Silver Reflective Tape
  • Two Tone with Black Leg Bottom and Rear
  • Internal Pocket for Optional Knee Pad (Sold Separately)
  • Hook & Loop Closure Over Zipper Fly
  • Adjustable Elastic Straps with Heavy Quick Release Buckles
  • Suspenders are Removable to Convert from Bib to Pants
  • Knee High Leg Zipper with Adjustable Cuffs
  • Side Cargo Pocket
  • Double Stitched Seams

Documents

Specifications

ANSI Specifications: [ANSI 107, ANSI 107 Class E]

ASTM Specifications: ASTM E-96 2005

Clothing Size: M

Color Finish: Hi-Viz Green

Height: 1 in

Length: 16 in

Material: Plastic

Material Type: Polyester

Product Type: Bib Pants

Type: Rain Bib

Width: 12 in