0 items

Radians Mesh Safety Vest in Orange

RSV223ZOM

Clothing Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 100% polyester mesh
  • 2 pockets
  • 2 tone
  • Pockets: 1 upper left front,1 lower right inside
  • Zipper front closure
  • sewn on tape

SPECIFICATIONS

ANSI Specifications
ANSI 107-2015
Clothing Size
L
Color Finish
Hi-Viz Orange
Height
1-2/5 in
Length
10-3/5 in
Material
Plastic
Material Type
Polyester, Polyester Mesh
Reusable
Yes
Type
Reflective Clothing
Weight
0.6219
Width
8-3/5 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday