Radians M Size Mesh Vest in Hi-Viz Orange

RSV2ZOM

Manufacturer Part #: SV2ZOMM

Clothing Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Closure: Zipper.
  • 2" silver tape reflective material. 1 horizontal stripe.
  • Pockets: 1 upper left front, 1 lower right inside.
  • Materials: 100% polyester solid knit, 100% polyester mesh.
  • Available in Hi-Viz orange and green.
  • Meets ANSI/ISEA 107-2015 Standards.
  • Sizes: S, M, L, XL, 2X, 3X, 4X, 5X

SPECIFICATIONS

ANSI Specifications
ANSI/ISEA 107-2015
Clothing Size
M
Height
1-1/2 in
Reusable
Yes
Type
Reflective Clothing
Weight
0.3313
Width
9-1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday