Mirage Safety Glasses with Smoke Lens
Mirage™ Mirage Safety Glasses with Smoke Lens
Frequently Purchased Together
Product Details
- Optically correct and distortion free lenses
- Economical dual wraparound 9.75 Base lens provides near perfect orbital seal
- Sleek, lightweight design offers a comfortable fit
- Provides 99.9% UVA/UVB protection
- Protective polycarbonate lens provides impact resistance
Documents
Specifications
- ANSI:
- ANSI Z87.1+
- Application:
- Indoor, Outdoor
- CE Approved:
- No
- CSA Certified:
- CSA Z94.3
- Collection:
- Mirage™
- Glasses Frame Color:
- Smoke
- Glasses Lens Color:
- Smoke
- Height:
- 1-1/2 in
- Length:
- 5 in
- Material:
- Plastic, Rubber
- Material Type:
- Polycarbonate
- Weight:
- 0.0531 lb
- Width:
- 4 in