Neck Cord in Black

You last purchased this on
 
Radians

Neck Cord in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Radians

Neck Cord in Black

  • Fast #
  • Part #RNCCHBLACK
  • Item #6170904
  • Manufacturer Part #NCCH-BLACK
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Neck cords keep eyewear close when needed
  • Protect your eyewear when not in use
  • Requires Certification

Specifications

Color Finish Name:
Hi-Viz Green
Height:
1/2 in
Length:
12 in
Product Type:
Neck Cord
Weight:
0.0075 lb
Width:
1/2 in